No Smoking Sign, Illinois, 10" H, 7 in W, Plastic, Rectangle, English, 1850
Mfr # 1850
Zoro # G8888280
product price: $10.29
/eaKey Features
Legend
No Smoking Indoors or Within 15 Feet of Entrance, To file a complaint: www.smoke-free.illinois.gov, 866-973-4646, TTY 800-547-0466 (hearing impaired use only), Smoke-Free Illinois Act 95-0017
Height
10 in
Sign Shape
Rectangle
Sign Mounting Style
Surface
Printed Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1850
Zoro #
G8888280
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Details
Item
No Smoking Sign, Illinois
Legend
No Smoking Indoors or Within 15 Feet of Entrance, To file a complaint: www.smoke-free.illinois.gov, 866-973-4646, TTY 800-547-0466 (hearing impaired use only), Smoke-Free Illinois Act 95-0017
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Green Certification or Other Recognition
UL Environment Claims Validated
Description
No Smoking Sign, Illinois, Sign Subject Matter No Smoking, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style Surface, Legend No Smoking Indoors or Within 15 Feet of Entrance, To file a complaint: www.smoke-free.illinois.gov, 866-973-4646, TTY 800-547-0466 (hearing impaired use only), Smoke-Free Illinois Act 95-0017, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.