No Smoking Sign, New Jersey, 14 in H, 10" W, Plastic, Rectangle, English, 2857
Mfr # 2857
Zoro # G8889653
product price: $11.39
/eaKey Features
Legend
No Smoking, Violators Are Subject To Fine. New Jersey Smoke-Free Air Act, N.J.S.A. 26:3D-55
Height
14 in
Sign Shape
Rectangle
Sign Mounting Style
Surface
Printed Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2857
Zoro #
G8889653
UPC #
00611105901866
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Details
Item
No Smoking Sign, New Jersey
Legend
No Smoking, Violators Are Subject To Fine. New Jersey Smoke-Free Air Act, N.J.S.A. 26:3D-55
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text
Description
No Smoking Sign, New Jersey, Sign Subject Matter No Smoking, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Legend No Smoking, Violators Are Subject To Fine. New Jersey Smoke-Free Air Act, N.J.S.A. 26:3D-55, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.