No Smoking Sign, Washington, 7" H, 10" W, Plastic, Rectangle, English, 1867S
Mfr # 1867S
Zoro # G8436010
product price: $7.69
/eaKey Features
Legend
Smoking is prohibited within 25 feet of all building entrances. Thank you for not smoking. Washington Clean Indoor Air Act - RCW 70.160
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1867S
Zoro #
G8436010
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Details
Item
No Smoking Sign, Washington
Legend
Smoking is prohibited within 25 feet of all building entrances. Thank you for not smoking. Washington Clean Indoor Air Act - RCW 70.160
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Description
No Smoking Sign, Washington, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Legend Smoking is prohibited within 25 feet of all building entrances. Thank you for not smoking. Washington Clean Indoor Air Act - RCW 70.160, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.