No Smoking Sign, Wisconsin, 10 in Height, 14 in Width, Aluminum, Rectangle, English
Mfr # 2882A
Zoro # G8439072
product price: $14.95
/eaKey Features
Legend
No Smoking Per State Statute 101.123 Wisconsin Act 12, smoking is not allowed in this establishment.
Height
10 in
Sign Shape
Rectangle
Sign Mounting Style
Surface
Printed Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2882A
Zoro #
G8439072
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Item
No Smoking Sign, Wisconsin
Legend
No Smoking Per State Statute 101.123 Wisconsin Act 12, smoking is not allowed in this establishment.
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text
Description
No Smoking Sign, Wisconsin, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend No Smoking Per State Statute 101.123 Wisconsin Act 12, smoking is not allowed in this establishment., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.