No Smoking Window Decal, 7" H, 5 in W, Plastic, Rectangle, English, 1877D, PK2
Mfr # 1877D
Zoro # G8436193
product price: $8.39
/pk 2, $4.20/eaSold in multiples of 2 for $16.78
Key Features
Legend
No Smoking Within 8 Feet of Building Entrance
Width
5 in
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1877D
Zoro #
G8436193
UPC #
-
Country of Origin
United States
Dimensions
Width
5 in
Height
7 in
Details
Item
No Smoking Window Decal
Legend
No Smoking Within 8 Feet of Building Entrance
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Legend Style
Symbol and Text
Sign Legend Style
Symbol and Text
Sign Legend
No Smoking Within 8 Feet of Building Entrance
Glow In The Dark
No
Description
No Smoking Window Decal, Rectangle, English, Sign Legend No Smoking Within 8 Feet of Building Entrance, Sign Legend Style Symbol and Text, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.