Zoro Homepage
This item is Discontinued.
Zing No Smoking Window Decal Sign, 7" Height, 5" Width, Plastic, Rectangle, English 1831D

No Smoking Window Decal Sign, 7" Height, 5" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 1831D
  • Zoro # G7573851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1831D
Zoro #
G7573851
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in

Details

Item
No Smoking Window Decal Sign
Legend
No Smoking
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
Adhesive-Backed
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Subject Matter
No Smoking
Material
polystyrene
Legend/Background Color
Red And Black/White
Legend Style
Symbol and Text
Language
English

Description

No Smoking Window Decal Sign, Sign Subject Matter No Smoking, Height 7 in, Width 5 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Legend No Smoking, Printed Language English, Sign Shape Rectangle, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.