Notice No Cellular Phone Or Two Way Radios Allowed, Aluminum, 10" x 14", Surface
Mfr # 2752
Zoro # G8433271
product price: $15.29
/eaKey Features
Legend
Notice No Cellular Phone Or Two Way Radios Allowed
Sign Material
Aluminum
Height
10"
Width
14"
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2752
Zoro #
G8433271
UPC #
00611105906250
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Details
Item
Security Sign
Legend
Notice No Cellular Phone Or Two Way Radios Allowed
Sign Material
Aluminum
Sign Mounting Style
Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Printed Language
English
Legend Style
Symbol and Text
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Background Color
Black
Standards
LEED Accreditation
Legend Color
White
Sign Legend Text Color
White
Description
Security Sign, Sign Subject Matter Phone Usage, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style Surface, Legend Notice No Cellular Phone Or Two Way Radios Allowed, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.