Zoro Homepage

Notice No Smoking Sign, 10" H, 14 in W, Plastic, Rectangle, English, 2133

  • Mfr # 2133

  • Zoro # G8430112


product price: $11.75
/ea

Key Features

Header
Notice
Legend
No Smoking
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2133
Zoro #
G8430112
UPC #
00611105906274
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.065 in
Sign Legend Character Height
1 1/8 in
Mounting Hole Dia.
0.125 in
Depth
13/200 in

Details

Item
Notice No Smoking Sign
Header
Notice
Legend
No Smoking
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Includes
Adhesive Mounting Tabs
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Text
Legend/Background Color
Blue And Black/White
Material
Plastic
Mounting Style
Surface
Language
English
Subject Matter
No Smoking
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Sign Header
Notice
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 to 7 yr
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Maximum Service Temperature
120 Degrees F
Sign Legend
No Smoking
Sign Header Style
Text
Number of Printed Sides
1
Includes Mounting Hardware
Yes
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Write on Surface
No
Anti-Slip Surface
No
Mirror Print
No
Glow In The Dark
No
Sign Legend Text Color
Black
Minimum Service Temperature
-30 Degrees F
Sign Header Text Color
White
Sign Format
Traditional OSHA
Sign Legend Style
Text
Outdoor Life Expectancy
5 to 7 yr
Metal Detectable
No
Sign Mounting Location
Wall
Minimum Application Temperature
40 Degrees F
State Specific Sign
No
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 1910.145
Maximum Viewing Distance - Favorable Conditions
100 ft

Description

Notice No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style Surface, Header NOTICE, Legend No Smoking, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.