Zoro Homepage

Notice No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, 1133

  • Mfr # 1133

  • Zoro # G9580702


product price: $9.49
/ea

Key Features

Header
Notice
Legend
No Smoking
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1133
Zoro #
G9580702
UPC #
00611105910097
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.065 in
Depth
13/200 in
Sign Legend Character Height
7/8 in
Mounting Hole Dia.
0.125 in

Description

Notice No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Header NOTICE, Legend No Smoking, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.