Notice No Smoking Sign, 7" H, 10" W, Polyester, Rectangle, English, 1135S
Mfr # 1135S
Zoro # G9580912
product price: $7.25
/eaKey Features
Header
Notice
Legend
Smoking Area
Height
7 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1135S
Zoro #
G9580912
UPC #
00611105910226
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.025 in
Details
Item
Notice No Smoking Sign
Header
Notice
Legend
Smoking Area
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Legend Style
Text
Subject Matter
No Smoking
Material
POLYESTER
Language
English
Legend/Background Color
Blue And Black/White
Mounting Style
Adhesive-Backed
Description
Notice No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header NOTICE, Legend Smoking Area, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.