Notice Security Sign, 10" Height, 14" Width, Polyester, Rectangle, English
Mfr # 2140S
Zoro # G8891108
product price: $9.99
/eaKey Features
Header
Notice
Legend
security Alarm Will Sound If Door Is Opened
Height
10"
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2140S
Zoro #
G8891108
UPC #
00611105906366
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.025"
Details
Item
Notice Security Sign
Header
Notice
Legend
security Alarm Will Sound If Door Is Opened
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Standards
LEED Accreditation
Green Certification or Other Recognition
UL Environment Claims Validated
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Description
Notice Security Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header NOTICE, Legend Security Alarm Will Sound If Door Is Opened, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.