Zoro Homepage

Notice Security Sign, Plastic, 10" W, 7" H, security Alarm Will Sound If Door Is Opened, White

  • Mfr # 1140

  • Zoro # G8429169


product price: $9.89
/ea

Key Features

Header
Notice
Legend
security Alarm Will Sound If Door Is Opened
Height
7"
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1140
Zoro #
G8429169
UPC #
00611105910189
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.065"
Depth
13/200 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
5/8 in

Details

Item
Notice Security Sign
Header
Notice
Legend
security Alarm Will Sound If Door Is Opened
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Green Certification or Other Recognition
UL Environment Claims Validated
Includes
Adhesive Mounting Tabs
Sign Legend Text Color
Black
Sign Header
Notice
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Maximum Viewing Distance - Favorable Conditions
100 ft
OSHA Regulations
OSHA 1910.145
Glow In The Dark
No
Material Properties
Rigid
Sign Mounting Location
Wall
Metal Detectable
No
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Outdoor Life Expectancy
5 to 7 yr
Sign Header Style
Text
Number of Printed Sides
1
State Specific Sign
No
Mirror Print
No
Write on Surface
No
Maximum Service Temperature
120 Degrees F
Sign Header Background Color
Blue
Anti-Slip Surface
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Minimum Service Temperature
-30 Degrees F
Corrosion Resistant
Yes
Sign Legend
Security Alarm Will Sound If Door Is Opened
Sign Header Text Color
White
Minimum Application Temperature
40 Degrees F
Includes Mounting Hardware
Yes
Average Outdoor Durability
5 to 7 yr
Mounting Pattern
4 Corner
Sign Legend Style
Text

Description

Notice Security Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Header NOTICE, Legend Security Alarm Will Sound If Door Is Opened, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.