Zoro Homepage

Notice Sign, 10" Height, 14" Width, Plastic, Rectangle, English

  • Mfr # 2141

  • Zoro # G8888612


product price: $11.59
/ea

Key Features

Header
Notice
Legend
Employee Entrance Only
Height
10"
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2141
Zoro #
G8888612
UPC #
00611105906151
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.065"

Details

Item
Notice Sign
Header
Notice
Legend
Employee Entrance Only
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Includes
Adhesive Mounting Tabs
Legend Style
Symbol and Text
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style Surface, Header NOTICE, Legend Employee Entrance Only, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.