Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice Sign, 10" Height, 14" Width, Polyester, Rectangle, English

  • Mfr # 2141S

  • Zoro # G8437998


product price: $10.49
/ea

Key Features

Header
Notice
Legend
Employee Entrance Only
Height
10"
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2141S
Zoro #
G8437998
UPC #
00611105906168
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.025"
Depth
1/40 in
Sign Legend Character Height
1 1/8 in

Details

Item
Notice Sign
Header
Notice
Legend
Employee Entrance Only
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Legend Pictogram Description
Hand
Sign Legend Background Color
White
Minimum Service Temperature
-30 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 yr
Minimum Application Temperature
40 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend
Employee Entrance Only
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Graffiti Resistant
No
Legend Pictogram ID
PADM-71
Adhesive Style
Permanent
Sign Header
Notice
Sign Legend Style
Symbol and Text
Metal Detectable
No
State Specific Sign
No
Glow In The Dark
No
Write on Surface
No
Anti-Slip Surface
No
Sign Header Style
Text
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 yr
Maximum Service Temperature
120 Degrees F
Sign Header Text Color
White
Number of Printed Sides
1
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Blue
Maximum Viewing Distance - Favorable Conditions
100 ft
OSHA Regulations
OSHA 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
50 ft

Description

Notice Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header NOTICE, Legend Employee Entrance Only, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.