This item is Discontinued.

Zing Notice Sign, 10 in H, 14 in W, Polyester, Horizontal Rectangle, English, 2142S 2142S

This item is Discontinued.

Zing

Notice Sign, 10 in H, 14 in W, Polyester, Horizontal Rectangle, English, 2142S (Discontinued)

Mfr # 2142S
Zoro # G4913133
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2142S
Zoro #
G4913133
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
1 1/8 in

Details

Item
Notice Sign
Header
Notice
Legend
Keep All Cylinders Chained
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Polyester
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Language
English
Mounting Style
Adhesive-Backed
Legend/Background Color
Black and Blue/White
Subject Matter
Cylinder, Gas, and Compressed Air Hazard
Metal Detectable
No
Sign Mounting Location
Wall
Mirror Print
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Minimum Service Temperature
-30 Degrees F
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
100 ft
Minimum Application Temperature
40 Degrees F
Graffiti Resistant
No
Sign Legend Text Color
Black
Corrosion Resistant
Yes
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Header Text Color
White
Glow In The Dark
No
Anti-Slip Surface
No
Write on Surface
No
Maximum Service Temperature
120 Degrees F
Outdoor Life Expectancy
3 yr
OSHA Regulations
OSHA 1910.145
Sign Legend
Keep All Cylinders Chained
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Average Outdoor Durability
3 yr
Sign Legend Style
Text
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Material Properties
Flexible
Adhesive Type
Acrylic
Sign Header
Notice
Color
Blue/White
Type
Recycle & Environment
Product Type
Notice Sign
Finish
Glossy

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep All Cylinders Chained, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 1 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.