Notice Sign, 10 in H, 14 in W, Polyester, Rectangle, English, 2130S
Mfr # 2130S
Zoro # G8437873
product price: $10.49
/eaKey Features
Header
Notice
Legend
Authorized Personnel Only
Height
10 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2130S
Zoro #
G8437873
UPC #
00611105900302
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.025 in
Details
Item
Notice Sign
Header
Notice
Legend
Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Legend Style
Text
Subject Matter
Authorized Personnel & Restricted Access
Language
English
Material
POLYESTER
Mounting Style
Adhesive-Backed
Legend/Background Color
Black and Blue/White
Description
Notice Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header NOTICE, Legend Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.