Zoro Homepage

Notice Sign, 10 x 14In, BL and BK/WHT, ENG, 2132

  • Mfr # 2132

  • Zoro # G8430228


product price: $12.79
/ea

Key Features

Legend
Keep This Area Clear
Height
10"
Thickness
0.065"
Sign Mounting Style
Surface
UV Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2132
Zoro #
G8430228
UPC #
-
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.065"

Details

Item
Notice Sign
Legend
Keep This Area Clear
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header
Notice
Green Certification or Other Recognition
UL Environment Claims Validated
Includes
Adhesive Mounting Tabs
Legend Style
Text
Printed Language
English
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Subject Matter
Keep Clear
Language
English
Legend/Background Color
Black and Blue/White
Material
Plastic

Description

Notice Sign, Sign Subject Matter Keep Clear, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style Surface, Header NOTICE, Legend Keep This Area Clear, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.