Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice Sign, 10 x 14In, BL and BK/WHT, ENG, 2139

  • Mfr # 2139

  • Zoro # G8430270


product price: $13.69
/ea

Key Features

Header
Notice
Legend
No Trespassing
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2139
Zoro #
G8430270
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.065 in
Depth
13/200 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
1 1/8 in

Details

Item
Notice Sign
Header
Notice
Legend
No Trespassing
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Includes
Adhesive Mounting Tabs
Legend/Background Color
Black and Blue/White
Language
English
Mounting Style
Surface
Material
Plastic
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Subject Matter
Trespassing & Property
Sign Legend Text Color
Black
Sign Header Background Color
Blue
Metal Detectable
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 to 7 yr
Average Outdoor Durability
5 to 7 yr
Sign Legend
No Trespassing
Anti-Slip Surface
No
Minimum Application Temperature
40 Degrees F
Sign Legend Background Color
White
Sign Header Text Color
White
Protective Coating
No Protective Coating
State Specific Sign
No
Mirror Print
No
Write on Surface
No
Sign Header
Notice
Minimum Service Temperature
-30 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Glow In The Dark
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Graffiti Resistant
No
Corrosion Resistant
Yes
Includes Mounting Hardware
Yes
Maximum Service Temperature
120 Degrees F
Sign Header Style
Text
Material Properties
Rigid
OSHA Regulations
OSHA 1910.145
Maximum Viewing Distance - Favorable Conditions
100 ft
Maximum Viewing Distance - Unfavorable Conditions
50 ft

Description

Notice Sign, Sign Subject Matter Trespassing and Property, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style Surface, Header NOTICE, Legend No Trespassing, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.