Zoro Homepage

Notice Sign, 14" W, 10" H, English, Aluminum, White

  • Mfr # 2128A

  • Zoro # G8438013


product price: $17.69
/ea

Key Features

Header
Notice
Legend
No Legend
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2128A
Zoro #
G8438013
UPC #
00611105906571
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.040"

Details

Item
Notice Sign
Header
Notice
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Blank
OSHA Compliant
Yes

Description

Notice Sign, Sign Subject Matter Notice, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style Surface, Header Notice, Legend Notice Blank, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.