Notice Sign, 14" W, 10" H, English, Plastic, White
Mfr # 2128
Zoro # G8888743
product price: $13.19
/eaKey Features
Header
Notice
Legend
No Legend
Width
14"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2128
Zoro #
G8888743
UPC #
00611105906601
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.065"
Details
Item
Notice Sign
Header
Notice
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Includes
Adhesive Mounting Tabs
Legend Style
Blank
OSHA Compliant
Yes
Description
Notice Sign, Sign Subject Matter Blank, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style Surface, Header Notice, Legend Blank, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.