Zoro Homepage

Notice Sign, 7" H, 10" W, Plastic, Rectangle, English, 1134

  • Mfr # 1134

  • Zoro # G9580757


product price: $11.19
/ea

Key Features

Header
Notice
Legend
Report All Injuries Immediately No Matter How Slight
Height
7"
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1134
Zoro #
G9580757
UPC #
00611105910158
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.065"

Details

Item
Notice Sign
Header
Notice
Legend
Report All Injuries Immediately No Matter How Slight
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Includes
Adhesive Mounting Tabs
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Text
Subject Matter
Report Accidents/Injuries
Language
English
Material
Plastic
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Legend/Background Color
Black and Blue/White
Mounting Style
Surface

Description

Notice Sign, Sign Subject Matter Accident Prevention, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Header NOTICE, Legend Report All Injuries Immediately No Matter How Slight, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.