Notice Sign, 7" Height, 10" Width, Plastic, Rectangle, English
Mfr # 1141
Zoro # G9580720
product price: $9.99
/eaKey Features
Header
Notice
Legend
Employee Entrance Only
Height
7"
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1141
Zoro #
G9580720
UPC #
00611105909978
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.065"
Details
Item
Notice Sign
Header
Notice
Legend
Employee Entrance Only
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Color
Black
Legend Style
Symbol and Text
Includes
Adhesive Mounting Tabs
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Header NOTICE, Legend Employee Entrance Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.