Zoro Homepage

Notice Sign, 7" Height, 10" Width, Polyester, Rectangle, English

  • Mfr # 1131S

  • Zoro # G8434881


product price: $7.25
/ea

Key Features

Header
Notice
Legend
Do Not Block Door
Height
7"
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1131S
Zoro #
G8434881
UPC #
00611105909954
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.025"

Details

Item
Notice Sign
Header
Notice
Legend
Do Not Block Door
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC

Description

Notice Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header NOTICE, Legend Do Not Block Door, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.