Zoro Homepage

Notice Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 1142S

  • Mfr # 1142S

  • Zoro # G9580982


product price: $8.29
/ea

Key Features

Header
Notice
Legend
Keep All Cylinders Chained
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1142S
Zoro #
G9580982
UPC #
00611105910011
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.025 in

Details

Item
Notice Sign
Header
Notice
Legend
Keep All Cylinders Chained
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
LEED Accreditation
Legend Style
Text

Description

Notice Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend Keep All Cylinders Chained, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.