Zoro Homepage

Notice Sign, 7 in H, 10 in W, Rectangle, English, 1142A

  • Mfr # 1142A

  • Zoro # G8434960


product price: $11.99
/ea

Key Features

Header
Notice
Legend
Keep All Cylinders Chained
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1142A
Zoro #
G8434960
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.040 in
Depth
1/25 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
5/8 in

Details

Item
Notice Sign
Header
Notice
Legend
Keep All Cylinders Chained
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Language
English
Subject Matter
Cylinder, Gas, and Compressed Air Hazard
Material
Aluminum
Green Certification or Other Recognition
UL Environment Claims Validated
Standards
OSHA
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Mounting Style
Surface
Legend/Background Color
Black and Blue/White
Number of Printed Sides
1
Minimum Application Temperature
40 Degrees F
Material Properties
Rigid
Graffiti Resistant
No
Sign Legend
Keep All Cylinders Chained
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Sign Header Text Color
White
Sign Legend Text Color
Black
Average Outdoor Durability
5 to 7 yr
OSHA Regulations
OSHA 1910.145
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
100 ft
Minimum Service Temperature
-30 Degrees F
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Mirror Print
No
Sign Header
Notice
Sign Legend Background Color
White
Sign Legend Style
Text
Material Special Properties
Metal Detectable
Includes Mounting Hardware
Yes
Mounting Pattern
4 Corner
Sign Header Background Color
Blue
Outdoor Life Expectancy
5 to 7 yr
Anti-Slip Surface
No
Maximum Service Temperature
120 Degrees F
State Specific Sign
No
Metal Detectable
Yes
Sign Format
Traditional OSHA
Sign Header Style
Text

Description

Notice Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Header Notice, Legend Keep All Cylinders Chained, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.