Notice Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English
Mfr # 1130
Zoro # G8888089
product price: $9.95
/eaKey Features
Header
Notice
Legend
Authorized Personnel Only
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1130
Zoro #
G8888089
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.065 in
Details
Item
Notice Sign
Header
Notice
Legend
Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
Yes
Includes
Adhesive Mounting Tabs
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Text
Legend/Background Color
Black and Blue/White
Material
Plastic
Subject Matter
Authorized Personnel & Restricted Access
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Mounting Style
Surface
Language
English
Description
Notice Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Header NOTICE, Legend Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.