This item is Discontinued.

Zing Notice Sign, 7 x 10In, BL and BK/WHT, ENG, 1134A 1134A

This item is Discontinued.

Zing

Notice Sign, 7 x 10In, BL and BK/WHT, ENG, 1134A (Discontinued)

Mfr # 1134A
Zoro # G4101544
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1134A
Zoro #
G4101544
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Sign Legend Character Height
5/8 in
Depth
1/25 in
Mounting Hole Dia.
0.125 in

Details

Item
Notice Sign
Legend
Report All Injuries Immediately No Matter How Slight
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend/Background Color
Black and Blue/White
Language
English
Mounting Style
Surface
Material
Aluminum
Subject Matter
Report Accidents/Injuries
Header
Notice
Printed Language
English
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Green Certification or Other Recognition
UL Environment Claims Validated
Standards
OSHA
Mounting Pattern
4 Corner
Glow In The Dark
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Average Outdoor Durability
5 to 7 yr
Write on Surface
No
Minimum Application Temperature
40 Degrees F
Maximum Viewing Distance - Favorable Conditions
100 ft
Material Properties
Rigid
Metal Detectable
Yes
Material Special Properties
Metal Detectable
Protective Coating
No Protective Coating
Number of Printed Sides
1
Sign Legend Style
Text
OSHA Regulations
OSHA 1910.145
Graffiti Resistant
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Notice
Outdoor Life Expectancy
5 to 7 yr
Corrosion Resistant
Yes
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
50 ft
ANSI 969 Compliant
No
Sign Legend Text Color
Black
Anti-Slip Surface
No
Maximum Service Temperature
120 Degrees F
Sign Header Background Color
Blue
Sign Legend
Report All Injuries Immediately No Matter How Slight
Sign Format
Traditional OSHA
Sign Header Style
Text
Minimum Service Temperature
-30 Degrees F
Includes Mounting Hardware
Yes
State Specific Sign
No
Type
Recycled
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Report All Injuries Immediately No Matter How Slight, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.