Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NOTICE Sign, All Visitors, 7X10", Plastic

  • Mfr # 1129

  • Zoro # G9580617


product price: $9.49
/ea

Key Features

Header
Notice
Legend
All Visitors Must Register At Office
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1129
Zoro #
G9580617
UPC #
00611105909916
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.065 in
Depth
13/200 in
Sign Legend Character Height
7/8 in
Mounting Hole Dia.
0.125 in

Details

Item
Notice Security Sign
Header
Notice
Legend
All Visitors Must Register At Office
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Includes
Adhesive Mounting Tabs
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Text
Legend/Background Color
Blue And Black/White
Language
English
Subject Matter
Employees & Visitors
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Mounting Style
Surface
Material
Plastic
Outdoor Life Expectancy
5 to 7 yr
Maximum Viewing Distance - Favorable Conditions
100 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Notice
Average Outdoor Durability
5 to 7 yr
Write on Surface
No
Sign Header Style
Text
State Specific Sign
No
OSHA Regulations
OSHA 1910.145
Corrosion Resistant
Yes
Material Properties
Rigid
Sign Legend
All Visitors Must Register At Office
Mirror Print
No
Sign Header Background Color
Blue
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Mounting Location
Wall
Minimum Application Temperature
40 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Sign Header Text Color
White
Minimum Service Temperature
-30 Degrees F
Graffiti Resistant
No
Includes Mounting Hardware
Yes
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Legend Style
Text
Metal Detectable
No
Maximum Service Temperature
120 Degrees F
ANSI 969 Compliant
No

Description

Notice Security Sign, Sign Subject Matter Employees and Visitors, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Header NOTICE, Legend All Visitors Must Register At Office, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.