Notice Sign, Aluminum, 10 in W, 7 in H, Employee Entrance Only, White

  • Mfr # 1141A

  • Zoro # G8434951


product price:  $12.99
/ea

Key Features

Header
Notice
Legend
Employee Entrance Only
Height
7 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1141A
Zoro #
G8434951
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Sign Legend Character Height
7/8 in
Mounting Hole Dia.
0.125 in

Details

Item
Notice Sign
Header
Notice
Legend
Employee Entrance Only
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Standards
OSHA
Sign Legend Text Color
Black
Mirror Print
No
Outdoor Life Expectancy
5 to 7 yr
Graffiti Resistant
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Sign Header
Notice
Legend Pictogram ID
PADM-71
Minimum Service Temperature
-30 Degrees F
Glow In The Dark
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Sign Header Background Color
Blue
Protective Coating
No Protective Coating
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Header Style
Text
Includes Mounting Hardware
Yes
Average Outdoor Durability
5 to 7 yr
Material Special Properties
Metal Detectable
Write on Surface
No
Anti-Slip Surface
No
Legend Pictogram Description
Hand
Metal Detectable
Yes
Sign Header Text Color
White
Sign Legend
Employee Entrance Only
Minimum Application Temperature
40 Degrees F
Number of Printed Sides
1
Maximum Service Temperature
120 Degrees F
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
50 ft
OSHA Regulations
OSHA 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
100 ft

Description

Notice Sign, Sign Subject Matter Exit and Entrance, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Header Notice, Legend Employee Entrance Only, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.