Zoro Homepage

NOTICE Sign, Keep Area Clear, 10X14", ADH, 2132S

  • Mfr # 2132S

  • Zoro # G8891123


product price: $10.19
/ea

Key Features

Legend
Keep This Area Clear
Sign Material
Polyester
Height
10"
Thickness
0.025"
Sign Mounting Style
Adhesive Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2132S
Zoro #
G8891123
UPC #
00692579249852
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.025"

Details

Item
Notice Sign
Legend
Keep This Area Clear
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Text
Header
Notice
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC

Description

Notice Sign, Sign Subject Matter Keep Clear, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header NOTICE, Legend Keep This Area Clear, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.