NOTICE Sign, Keep Door Closed, 7X10", ADH, 1138S
Mfr # 1138S
Zoro # G8434933
product price: $7.25
/eaKey Features
Legend
Keep This Door Closed
Sign Material
Polyester
Height
7"
Thickness
0.025"
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1138S
Zoro #
G8434933
UPC #
00611105910073
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.025"
Details
Item
Notice Sign
Legend
Keep This Door Closed
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Text
Header
Notice
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Description
Notice Sign, Sign Subject Matter Door Instruction, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header NOTICE, Legend Keep This Door Closed, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.