NOTICE Sign, No Concealed Weapons, 10X7"
Mfr # 1815
Zoro # G8888201
product price: $9.99
/eaKey Features
Legend
Notice, No Concealed Weapons Allowed In This Building
Height
10 in
Sign Shape
Rectangle
Sign Mounting Style
Surface
Printed Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1815
Zoro #
G8888201
UPC #
00611105901293
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Details
Item
Concealed Carry Sign
Legend
Notice, No Concealed Weapons Allowed In This Building
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
Legend Style
Text
Double-Sided
No
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Text Color
Black, Red
Description
Concealed Carry Sign, Sign Subject Matter Weapons, Devices or Substances, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Notice, No Concealed Weapons Allowed In This Building, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.