Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NOTICE Sign, No Trespassing, 10X14", ADH

  • Mfr # 2139S

  • Zoro # G9581201


product price: $9.99
/ea

Key Features

Header
Notice
Legend
No Trespassing
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2139S
Zoro #
G9581201
UPC #
00611105906298
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
1 1/8 in

Details

Item
Notice Sign
Header
Notice
Legend
No Trespassing
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Legend Style
Text
Double-Sided
No
Mounting Style
Adhesive-Backed
Subject Matter
Trespassing & Property
Language
English
Legend/Background Color
Black and Blue/White
Material
POLYESTER
Sign Legend Text Color
Black
Sign Header
Notice
Metal Detectable
No
State Specific Sign
No
Mirror Print
No
ANSI 969 Compliant
No
Graffiti Resistant
No
Sign Legend
No Trespassing
Maximum Service Temperature
120 Degrees F
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-30 Degrees F
Sign Header Style
Text
Minimum Application Temperature
40 Degrees F
Sign Legend Style
Text
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Corrosion Resistant
Yes
Glow In The Dark
No
Write on Surface
No
Outdoor Life Expectancy
3 yr
Sign Header Text Color
White
Sign Header Background Color
Blue
Number of Printed Sides
1
Adhesive Style
Permanent
Average Outdoor Durability
3 yr
Sign Format
Traditional OSHA
Sign Legend Background Color
White
OSHA Regulations
OSHA 1910.145
Maximum Viewing Distance - Favorable Conditions
100 ft
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Material Properties
Flexible

Description

Notice Sign, Sign Subject Matter Trespassing and Property, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header NOTICE, Legend No Trespassing, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.