NOTICE Sign, No Trespassing, 14X10"
Mfr # 2737
Zoro # G8433052
product price: $15.65
/eaKey Features
Legend
Notice No Trespassing Loitering Soliciting On This Property
Width
10 in
Height
14 in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2737
Zoro #
G8433052
UPC #
00611105907943
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.040 in
Details
Item
Security Sign
Legend
Notice No Trespassing Loitering Soliciting On This Property
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
Black
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Sign Legend Color
White
Standards
LEED Accreditation
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Text
Sign Legend Text Color
White
Description
Security Sign, Sign Subject Matter Trespassing and Property, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend Notice No Trespassing Loitering Soliciting On This Property, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.