Shop ZING
See all product information
Create Account
NOTICE Sign, Visitors Must Register, AL
Mfr # 1129A
Zoro # G8434699
product price:Â
$
12.69
/ea
Key Features
Header
Notice
Legend
All Visitors Must Register At Office
Height
7 in
Sign Shape
Rectangle
Sign Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1129A
- Zoro #
- G8434699
- UPC #
- 00611105909909
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Height
- 7 in
- Thickness
- 0.040 in
Details
- Item
- Notice Security Sign
- Header
- Notice
- Legend
- All Visitors Must Register At Office
- Sign Shape
- Rectangle
- Sign Material
- Aluminum
- Sign Mounting Style
- Surface
- Printed Language
- English
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Green Environmental Attribute
- Product Contains a Minimum of 90% Post-Consumer Recycled Content
- Green Certification or Other Recognition
- UL Environment Claims Validated
- Legend Style
- Text
Description
Notice Security Sign, Sign Subject Matter Employees and Visitors, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Header Notice, Legend All Visitors Must Register At Office, Printed Language English, Sign Shape Rectangle