NOTICE Sign, Wash Hands, 10X14", Adhesive, 2137S
Mfr # 2137S
Zoro # G8437952
product price: $9.99
/eaKey Features
Legend
Wash Hands Before Returning To Work
Sign Material
Polyester
Height
10"
Thickness
0.025"
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2137S
Zoro #
G8437952
UPC #
00611105906472
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.025"
Details
Item
Notice Sign
Legend
Wash Hands Before Returning To Work
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Printed Language
English
Legend Style
Text
Header
Notice
Material
Polyester
Legend/Background Color
Black and Blue/White
Language
English
Subject Matter
Wash Hands
Description
Notice Sign, Sign Subject Matter Wash Hands, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header NOTICE, Legend Wash Hands Before Returning To Work, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.