NOTICE Sign, Wash Hands, 10X14", Plastic, 2137
Mfr # 2137
Zoro # G8430261
product price: $11.45
/eaKey Features
Legend
Wash Hands Before Returning To Work
Height
10"
Thickness
0.065"
Sign Mounting Style
Surface
UV Resistant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2137
Zoro #
G8430261
UPC #
00611105906465
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.065"
Details
Item
Notice Sign
Legend
Wash Hands Before Returning To Work
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Includes
Adhesive Mounting Tabs
Header
Notice
Printed Language
English
Legend Style
Text
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Legend/Background Color
Black and Blue/White
Language
English
Subject Matter
Wash Hands
Material
Plastic
Description
Notice Sign, Sign Subject Matter Wash Hands, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style Surface, Header NOTICE, Legend Wash Hands Before Returning To Work, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.