Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice Smoking Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English

  • Mfr # 1135

  • Zoro # G8888122


product price: $9.95
/ea

Key Features

Header
Notice
Legend
Smoking Area
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1135
Zoro #
G8888122
UPC #
00611105910219
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.065 in
Sign Legend Character Height
7/8 in
Mounting Hole Dia.
0.125 in
Depth
13/200 in

Details

Item
Notice Smoking Sign
Header
Notice
Legend
Smoking Area
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Includes
Adhesive Mounting Tabs
Legend Style
Text
OSHA Compliant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Material
Plastic
Subject Matter
No Smoking
Legend/Background Color
Blue And Black/White
Mounting Style
Surface
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Language
English
Glow In The Dark
No
Sign Header
Notice
Average Outdoor Durability
5 to 7 yr
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Sign Legend Style
Text
Sign Header Text Color
White
Mirror Print
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Graffiti Resistant
No
Minimum Service Temperature
-30 Degrees F
OSHA Regulations
OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend
Smoking Area
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
100 ft
Sign Header Style
Text
Includes Mounting Hardware
Yes
ANSI 969 Compliant
No
Maximum Service Temperature
120 Degrees F
Protective Coating
No Protective Coating
Sign Header Background Color
Blue
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Legend Background Color
White
State Specific Sign
No
Minimum Application Temperature
40 Degrees F
Outdoor Life Expectancy
5 to 7 yr
Material Properties
Rigid

Description

Notice Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Header NOTICE, Legend Smoking Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.