Ohio Concealed Carry Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English
Mfr # 2805
Zoro # G8889583
product price: $11.19
/eaKey Features
Legend
Width
10 in
Height
14 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2805
Zoro #
G8889583
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Details
Item
Ohio Concealed Carry Sign
Legend
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Green Certification or Other Recognition
UL Environment Claims Validated
Double-Sided
No
Sign Legend Text Color
Black, Red
Description
Ohio Concealed Carry Sign, Sign Subject Matter Weapons, Devices or Substances, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.