Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Door Slowly, Plastic, 7" x 12", With Mounting Holes, V-Shaped

  • Mfr # 2544

  • Zoro # G8432039


product price: $15.99
/ea

Key Features

Legend
Open Door Slowly
Sign Material
Plastic
Height
7"
Width
12"
Thickness
0.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2544
Zoro #
G8432039
UPC #
00611105910738
Country of Origin
United States

Dimensions

Height
7"
Width
12"
Thickness
0.125"

Details

Item
Notice Sign
Legend
Open Door Slowly
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, V-Shaped
UV Resistant
No
Sign Shape
V-Shaped
Glow-in-the-Dark
No
Green Certification or Other Recognition
UL Environment Claims Validated
Printed Language
English
Legend Style
Text
Includes
Adhesive Mounting Pads
Standards
LEED Accreditation

Description

Notice Sign, Sign Subject Matter Door Instruction, Height 7 In., Width 12 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Legend Open Door Slowly, Printed Language English, Sign Shape V-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.