Zoro Homepage

Osha Info, Plastic, 7 in x 12 in, V-Shaped, With Mounting Holes

  • Mfr # 2546

  • Zoro # G8432002


product price: $17.65
/ea

Key Features

Legend
Osha Info
Sign Material
Plastic
Height
7 in
Width
12 in
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2546
Zoro #
G8432002
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
12 in
Thickness
0.125 in

Details

Item
Safety Equipment Sign
Legend
Osha Info
Sign Material
Plastic
Sign Mounting Style
V-Shaped, With Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
Sign Shape
V-Shaped
Glow-in-the-Dark
No
Standards
Osha
Includes
Adhesive Mounting Pads
Legend Style
Symbol and Text
Printed Language
English
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Background Color
White
Legend Color
Blue
Sign Legend Text Color
Blue

Description

Safety Equipment Sign, Sign Subject Matter Information, Height 7 in, Width 12 in, Sign Material Plastic, Sign Mounting Style V-Shaped, With Mounting Holes, Legend OSHA Info, Printed Language English, Sign Shape V-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.