Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Osha Info, Plastic, 7" x 7", With Mounting Holes, L-Shaped

  • Mfr # 2547

  • Zoro # G8432081


product price: $16.29
/ea

Key Features

Legend
Osha Info
Sign Material
Plastic
Height
7"
Width
7"
Thickness
0.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2547
Zoro #
G8432081
UPC #
00611105911230
Country of Origin
United States

Dimensions

Height
7"
Width
7"
Thickness
0.125"
Depth
13/200 in
Sign Legend Character Height
5/8 in
Mounting Hole Dia.
0.125 in

Details

Item
Safety Equipment Sign
Legend
Osha Info
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, L-Shaped
UV Resistant
Yes
Double-Sided
Yes
Sign Shape
L-Shaped
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Printed Language
English
Includes
Adhesive Mounting Pads
Standards
Osha
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Background Color
White
Material
Plastic
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Legend/Background Color
Blue/White
Legend Color
Blue
Subject Matter
Information
Language
English
Sign Legend Text Color
Blue
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Anti-Slip Surface
No
Graffiti Resistant
No
ANSI 969 Compliant
No
Sign Legend
OSHA Info
Sign Legend Background Color
White
Sign Header
No Header
Minimum Application Temperature
40 Degrees F
Mounting Pattern
4 Corner
Mirror Print
No
Legend Pictogram ID
PARW-150
Outdoor Life Expectancy
5 to 7 yr
Glow In The Dark
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-30 Degrees F
State Specific Sign
No
Average Outdoor Durability
5 to 7 yr
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Includes Mounting Hardware
Yes
Legend Pictogram Description
Down Arrow
Number of Printed Sides
1
Maximum Service Temperature
120 Degrees F
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
100 ft
OSHA Regulations
OSHA 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
50 ft

Description

Safety Equipment Sign, Sign Subject Matter Information, Height 7 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Legend OSHA Info, Printed Language English, Sign Shape L-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.