Zoro Homepage

Oxygen In Use No Smoking, 2 in W x 9 in H, Rectangle, Vinyl

  • Mfr # 1956M

  • Zoro # G8436948


product price: $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Legend
Oxygen In Use No Smoking
Width
2 in
Height
9 in
Sign Shape
Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1956M
Zoro #
G8436948
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Height
9 in

Details

Item
Smoking Area Sign
Legend
Oxygen In Use No Smoking
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145

Description

Smoking Area Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 9 in, Width 2 in, Sign Material Vinyl, Sign Mounting Style Surface, Legend Oxygen In Use No Smoking, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.