Zoro Homepage

Oxygen In Use No Smoking, 3 in W x 5 in H, Rectangle, Vinyl

  • Mfr # 1957M

  • Zoro # G8437112


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Legend
Oxygen In Use No Smoking
Width
3 in
Height
5 in
Sign Shape
Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1957M
Zoro #
G8437112
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Height
5 in

Details

Item
No Smoking Sign
Legend
Oxygen In Use No Smoking
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145

Description

No Smoking Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 5 in, Width 3 in, Sign Material Vinyl, Sign Mounting Style Surface, Legend Oxygen In Use No Smoking, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.