Zoro Homepage

Parking Sign, 12 in Height, 18 in Width, Aluminum, Rectangle, English

  • Mfr # 2501

  • Zoro # G8889041


product price: $21.29
/ea

Key Features

Legend
Private Property No Soliciting Loitering Trespassing All Offenders Will Be Prosecuted To The Full Extent Of Law
Width
18 in
Height
12 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2501
Zoro #
G8889041
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
12 in
Thickness
0.080 in

Details

Item
Parking Sign
Legend
Private Property No Soliciting Loitering Trespassing All Offenders Will Be Prosecuted To The Full Extent Of Law
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Standards
UL-E Validated and Meets MUTCD
Legend Style
Text
Green Certification or Other Recognition
UL Environment Claims Validated

Description

Parking Sign, Sign Subject Matter Trespassing and Property, Height 12 in, Width 18 in, Sign Material Aluminum, Legend Private Property No Soliciting Loitering Trespassing All Offenders Will Be Prosecuted To The Full Extent Of Law, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.