Zoro Homepage

Parking Sign, 12" W, 6" H, English, Aluminum

  • Mfr # 2201

  • Zoro # G8888859


product price: $9.79
/ea

Key Features

Legend
Arrow Pictogram
Width
12"
Height
6"
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2201
Zoro #
G8888859
UPC #
00611105907899
Country of Origin
United States

Dimensions

Width
12"
Height
6"
Thickness
0.080"

Details

Item
Parking Sign
Legend
Arrow Pictogram
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Symbol
Left Arrow
Standards
MUTCD, LEED
Legend Style
Symbol

Description

Parking Sign, Height 6 in, Width 12 In., Sign Material Aluminum, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.