Parking Sign, 12" W, 6" H, No Text, Aluminum
Mfr # 2290
Zoro # G8431022
product price: $9.49
/eaKey Features
Header
No Header
Legend
Arrow Pictogram
Width
12"
Height
6"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2290
Zoro #
G8431022
UPC #
-
Country of Origin
United States
Dimensions
Width
12"
Height
6"
Thickness
0.080"
Details
Item
Parking Sign
Header
No Header
Legend
Arrow Pictogram
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
No Text
Glow-in-the-Dark
No
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Standards
MUTCD, LEED
Legend Style
Symbol
Double-Sided
No
Symbol
Double Arrow
Description
Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Printed Language No Text, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.