This item is Discontinued.

Zing Parking Sign, 12" W, 18" H, English, Aluminum 3074

Parking Sign, 12" W, 18" H, English, Aluminum (Discontinued)

  • Mfr # 3074
  • Zoro # G4288859
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3074
Zoro #
G4288859
UPC #
-
Country of Origin
Unknown

Dimensions

Width
12 in
Height
18 in

Details

Item
Parking Sign
Legend
Doctors Parking Only
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Subject Matter
Parking
Legend Style
Text
Material
Aluminum
Symbol
Right Arrow
Legend/Background Color
Green/White

Description

Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.