Zoro Homepage

Parking Sign, Faculty Parking, 18X12, 2503

  • Mfr # 2503

  • Zoro # G8889120


product price: $21.25
/ea

Key Features

Legend
Faculty And Staff Parking
Width
12"
Height
18"
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2503
Zoro #
G8889120
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.080"

Details

Item
Faculty & Staff Parking Sign
Legend
Faculty And Staff Parking
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
MUTCD Code
RP-23
Legend Style
Text
Standards
MUTCD
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content

Description

Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.