Parking Sign, OUT PATIENT PARKING, 18X12
Mfr # 3083
Zoro # G8433953
product price: $19.19
/eaKey Features
Legend
Out Patient Parking Only
Width
12"
Height
18"
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3083
Zoro #
G8433953
UPC #
00611105902481
Country of Origin
United States
Dimensions
Width
12"
Height
18"
Details
Item
Patient Parking Sign
Legend
Out Patient Parking Only
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Symbol
None
Description
Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.